GN337-ZD-50-50-A-2 Lift-Off Hinge

  • Mfr # 337-ZD-50-50-A-2-SR

  • Zoro # G4722806


product price: $18.49
/ea

Key Features

Finish
Powder Coated
Material
Die-cast Zinc
Features
2X2 Bores For Countersunk Screws
Color
Silver
Width
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337-ZD-50-50-A-2-SR
Zoro #
G4722806
UPC #
-
Country of Origin
Bosnia and Herzegovina

Dimensions

Width
1.97 in
Length
1.97 in

Details

Finish
Powder Coated
Material
Die-cast Zinc
Features
2X2 Bores For Countersunk Screws
Color
Silver
Item
Hinge
Pin Material
Stainless Steel

Description

GN 337 hinges are designed so the two sides of the hinge can be easily detached from one another.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.