Zoro Homepage

GN343.2-60-M16-100-OS Leveling Mount

  • Mfr # 16N100M84

  • Zoro # G4698540


product price: $33.75
/ea

Key Features

Thread Size
M16
Base Dia.
2.36 in
Material
Steel
Bolt Length
3.94 in
Base
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16N100M84
Zoro #
G4698540
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16
Base Dia.
2.36 in
Bolt Length
3.94 in

Details

Item
Leveling Feet
Material
Steel
Base
Steel

Description

The static load of GN 343.2 leveling mounts is limited by the load capacity of the stud. Under normal operating conditions, side loading or angular loading is not uncommon and the load capacity would be considerably reduced, which must be taken into consideration. Mounts are supplied assembled.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.