GN343.2-60-M16-80-KSE Leveling Mount
- Mfr # 343.2-60-M16-80-KSE
- Zoro # G4644799
product price:Â
$
36.99
/ea
Key Features
Base
Steel
Thread Size
MÂ 16
Base Dia.
2.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343.2-60-M16-80-KSE
- Zoro #
- G4644799
- UPC #
- -
- Country of Origin
- Germany
- Base
- Steel
Dimensions
- Thread Size
- MÂ 16
- Base Dia.
- 2.36 in
Description
The static load of GN 343.2 leveling mounts is limited by the load capacity of the stud. Under normal operating conditions, side loading or angular loading is not uncommon and the load capacity would be considerably reduced, which must be taken into consideration. Mounts are supplied assembled.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.