Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gn343.6-32-M8-50-Kre Leveling Mount

  • Mfr # 343.6-32-M8-50-KRE

  • Zoro # G411289404


product price: $28.65
/ea

Key Features

Material
Stainless steel 303
Features
With rubber cap, non-skid, ESD compliant
Thread Size
M8
Includes
Elastomer rubber cap
Primary Application
The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
343.6-32-M8-50-KRE
Zoro #
G411289404
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Thread Length
50 mm
Bore Dia.
32 mm

Details

Material
Stainless steel 303
Features
With rubber cap, non-skid, ESD compliant
Includes
Elastomer rubber cap
Primary Application
The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.