Shop J.W. WINCO
See all product information
Create Account
Gn343.6-32-M8-63-Kre Leveling Mount
- Mfr # 343.6-32-M8-63-KRE
- Zoro # G111289353
product price:Â
$
27.39
/ea
Key Features
Material
Stainless steel 303
Features
With rubber cap, non-skid, ESD compliant
Thread Size
M8
Includes
Elastomer rubber cap
Primary Application
The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 343.6-32-M8-63-KRE
- Zoro #
- G111289353
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M8
- Bore Dia.
- 32 mm
- Thread Length
- 63 mm
Details
- Material
- Stainless steel 303
- Features
- With rubber cap, non-skid, ESD compliant
- Includes
- Elastomer rubber cap
- Primary Application
- The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.