Zoro Homepage

Gn343.6-60-M16-100-Ks Leveling Mount

  • Mfr # 343.6-60-M16-100-KS

  • Zoro # G011289040


product price: $62.45
/ea

Key Features

Material
Stainless steel 303
Features
With plastic cap, gliding
Primary Application
The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration.
Includes
Technopolymer plastic cap
Thread Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343.6-60-M16-100-KS
Zoro #
G011289040
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16
Thread Length
100 mm
Bore Dia.
60 mm

Details

Material
Stainless steel 303
Features
With plastic cap, gliding
Primary Application
The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration.
Includes
Technopolymer plastic cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.