Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN350.5-58-17.5-53-ST Leveling Set Steel

  • Mfr # 350.5-58-17.5-53-ST

  • Zoro # G4653208


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Height
2.09 in
Material
Steel
Finish
Zinc Plated
Outside Dia.
2.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350.5-58-17.5-53-ST
Zoro #
G4653208
UPC #
-
Country of Origin
Germany

Dimensions

Height
2.09 in
Outside Dia.
2.28 in

Details

Item
Leveling Set
Material
Steel
Finish
Zinc Plated

Description

GN 350.5 leveling sets are used for leveling, adjusting, and linking operations. The spherical washer allows precise installation of two non-parallel planes at a required gradient up to ≈ 4°.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.