Zoro Homepage

GN352-70-55-M10-S-55 Rubber Bumper Threaded Stud

  • Mfr # 352-70-55-M10-S-55

  • Zoro # G4661319


product price: $17.19
/ea

Key Features

Material
Stud: Steel; Base: Natural Rubber
Features
With Threaded Stud
Thread Size
M10
Dia.
2.76 in
Hardness
55 - Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-70-55-M10-S-55
Zoro #
G4661319
UPC #
-
Country of Origin
Hungary

Dimensions

Thread Size
M10
Dia.
2.76 in

Details

Item
Shock Absorption Mount
Material
Stud: Steel; Base: Natural Rubber
Features
With Threaded Stud
Hardness
55 - Medium

Description

GN 352 vibration / shock absorption mounts, also known as vibration isolation mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as set-up elements and leveling feet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.