GN40-40-5/16X18-25-A1-X Leveling Feet

  • Mfr # 40-40-5/16X18-25-A1-X

  • Zoro # G4679449


product price: $10.89
/ea

Key Features

Thread Size
5/16"-18
Base Dia.
1.57 in
Material
Base: Steel; Cap: TPE; Pad: NBR
Bolt Length
0.98 in
Base
Zinc Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-40-5/16X18-25-A1-X
Zoro #
G4679449
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
5/16"-18
Base Dia.
1.57 in
Bolt Length
0.98 in

Details

Item
Leveling Feet
Material
Base: Steel; Cap: TPE; Pad: NBR
Base
Zinc Plated Steel

Description

GN 40 leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud. The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.