GN40-60-M8-50-A1-SK Leveling Feet
- Mfr # 40-60-M8-50-A1-SK
- Zoro # G4693214
product price:Â
$
8.95
/ea
Key Features
Base
Stainless Steel
Base Dia.
2.36 in
Thread Size
MÂ 8
Bolt Length
1.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-60-M8-50-A1-SK
- Zoro #
- G4693214
- UPC #
- -
- Country of Origin
- Germany
- Base
- Stainless Steel
Dimensions
- Base Dia.
- 2.36 in
- Thread Size
- MÂ 8
- Bolt Length
- 1.97 in
Description
GN 40 leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud. The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.