Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN417-5-A Indexing Plunger Without Rest

  • Mfr # 417-5-A

  • Zoro # G4689294


product price: $8.59
/ea

Key Features

Pin Dia.
0.197 in
Features
With Pull Ring
Pin Material
Stainless Steel
Spring Material
Stainless Steel
Pull Ring Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417-5-A
Zoro #
G4689294
UPC #
-
Country of Origin
Germany

Dimensions

Pin Dia.
0.197 in

Details

Item
Indexing Plunger Latch Mechanism
Features
With Pull Ring
Pin Material
Stainless Steel
Spring Material
Stainless Steel
Pull Ring Material
Stainless Steel

Description

GN 417 indexing plunger latch mechanisms with flange are mounted parallel to the plunger pin and have an especially low height. The mounting hole pattern with slots offers additional mounting options, such as for the use of aluminum profile systems. The use of washers makes it easier to mount the parts using the slots.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.