Zoro Homepage

GN424.5-10-128 Arched Pull Handle

  • Mfr # 10W128BD0

  • Zoro # G4704509


product price: $10.25
/ea

Key Features

Diameter
10 mm, 35 mm
Color
Matte
Overall Length
75 mm
Finish
Brushed
Handle
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10W128BD0
Zoro #
G4704509
UPC #
-
Country of Origin
China

Dimensions

Diameter
10 mm, 35 mm
Overall Length
75 mm

Details

Color
Matte
Finish
Brushed
Handle
Stainless Steel
Mounting Distance
64 mm

Description

GN 424.5 arched handles are preferably used for such applications where easy sliding of folding doors or cabinet drawers can be operated with a single finger. Their shape blends well with modern design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.