Zoro Homepage

GN424.5-10-64 Arched Pull Handle

  • Mfr # 10W64BD0

  • Zoro # G4657520


product price: $8.39
/ea

Key Features

Length
2.52 in
Diameter
0.39 in
Material
Stainless Steel
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10W64BD0
Zoro #
G4657520
UPC #
-
Country of Origin
China

Dimensions

Length
2.52 in
Diameter
0.39 in

Details

Material
Stainless Steel
Finish
Matte
Item
Pull Handle

Description

GN 424.5 arched handles are preferably used for such applications where easy sliding of folding doors or cabinet drawers can be operated with a single finger. Their shape blends well with modern design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.