Zoro Homepage

GN425-10-235-CR Cabinet U-Handle

  • Mfr # 425-10-235-CR

  • Zoro # G4704746


product price: $14.89
/ea

Key Features

Length
9-1/4 in
Diameter
0.39 in
Finish
Chrome Plated
Handle
Steel
Location Disk
Nickel-Plated Die-Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425-10-235-CR
Zoro #
G4704746
UPC #
-
Country of Origin
Germany

Dimensions

Length
9-1/4 in
Diameter
0.39 in

Details

Finish
Chrome Plated
Handle
Steel
Item
U-Handle
Location Disk
Nickel-Plated Die-Cast Zinc

Description

Cabinet U-handles GN 425 are manufactured from a bent steel profile. Cabinet U-handles with 8 or 10 mm diameter are delivered with two location disks to ensure proper contact of the handle even in the case of large connecting holes. The disks are loosely enclosed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.