Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN425-8-64-CR Cabinet U-Handle

  • Mfr # 425-8-64-CR

  • Zoro # G4705498


product price: $8.75
/ea

Key Features

Thread Size
M4
Diameter
8 mm
Color
Chrome
Height
35 mm
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425-8-64-CR
Zoro #
G4705498
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M4
Diameter
8 mm
Height
35 mm
Disk Dia.
12 mm

Details

Color
Chrome
Finish
Matte
Handle
Steel
Location Disk Material
Die-Cast Zinc
Mounting Distance
64 mm

Description

Cabinet U-handles GN 425 are manufactured from a bent steel profile. Cabinet U-handles with 8 or 10 mm diameter are delivered with two location disks to ensure proper contact of the handle even in the case of large connecting holes. The disks are loosely enclosed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.