Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN425-AL-10-88-SW Cabinet U-Handle

  • Mfr # 425-AL-10-88-SW

  • Zoro # G4710748


product price: $10.99
/ea

Key Features

Thread Size
M5
Diameter
10 mm
Color
Black
Height
43 mm
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425-AL-10-88-SW
Zoro #
G4710748
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Diameter
10 mm
Height
43 mm
Disk Dia.
15 mm

Details

Color
Black
Finish
Powder Coated
Handle
Aluminum
Mounting Distance
88 mm
Location Disk Material
Die-Cast Zinc

Description

Cabinet U-handles GN 425 are manufactured from a bent aluminum profile. Cabinet U-handles with 8 or 10 mm diameter are delivered with two location disks to ensure proper contact of the handle even in the case of large connecting holes. The disks are loosely enclosed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.