GN425-NI-10-180-GS Cabinet U-Handle

  • Mfr # 425-NI-10-180-GS

  • Zoro # G4709235


product price: $15.99
/ea

Key Features

Thread Size
M5
Diameter
10 mm
Color
Matte
Height
43 mm
Finish
Shot-Blasted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425-NI-10-180-GS
Zoro #
G4709235
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Diameter
10 mm
Height
43 mm
Disk Dia.
15 mm

Details

Color
Matte
Finish
Shot-Blasted
Handle
Stainless Steel
Location Disk Material
Stainless Steel
Mounting Distance
180 mm

Description

Cabinet U-handles GN 425 are manufactured from a bent stainless steel profile. Cabinet U-handles with 8 or 10 mm diameter are delivered with two location disks to ensure proper contact of the handle even in the case of large connecting holes. The disks are loosely enclosed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.