Zoro Homepage

GN425.1-10-88-CR Cabinet U-Handle

  • Mfr # 425.1-10-88-CR

  • Zoro # G4715289


product price: $12.99
/ea

Key Features

Thread Size
M5
Diameter
10 mm
Color
Chrome
Height
47 mm
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.1-10-88-CR
Zoro #
G4715289
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Diameter
10 mm
Height
47 mm
Disk Dia.
15 mm

Details

Color
Chrome
Finish
Matte
Handle
Steel
Location Disk Material
Die-Cast Zinc
Mounting Distance
88 mm

Description

Cabinet U-handles GN 425.1 are manufactured from a bent steel profile. Cabinet U-handles with 8 or 10 mm diameter are delivered with two location disks to ensure proper contact of the handle even in the case of large connecting holes. The disks are loosely enclosed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.