GN425.3-10-125-NI Cabinet U-Handle Stainless Steel

  • Mfr # 10W125BN0

  • Zoro # G4714640


product price: $10.07
/ea

Key Features

Diameter
10 mm
Height
43 mm
Finish
Shot-Blasted
Handle
Stainless Steel
Mounting Distance
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10W125BN0
Zoro #
G4714640
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
10 mm
Height
43 mm

Details

Finish
Shot-Blasted
Handle
Stainless Steel
Mounting Distance
125 mm

Description

GN 425.3 cabinet "U" handles have no thread and are designed for applications that require the handle to be welded or for applications that require special threads, holes, etc. for mounting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.