Shop J.W. WINCO
See all product information
Create Account
GN426-AL-20-200-SW Cabinet U-Handle
- Mfr # 426-AL-20-200-SW
- Zoro # G4717547
product price:Â
$
26.85
/ea
Key Features
Thread Size
M8
Diameter
20 mm
Color
Black
Height
68 mm
Finish
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 426-AL-20-200-SW
- Zoro #
- G4717547
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M8
- Diameter
- 20 mm
- Height
- 68 mm
Details
- Color
- Black
- Finish
- Textured
- Handle
- Aluminum
- Bushing Material
- Aluminum
- Mounting Distance
- 200 mm
Description
GN 426 cabinet "U" handles are manufactured from a bent aluminum profile and have excellent stability and ergonomic design.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.