GN426-AL-28-300-SW Cabinet U-Handle

  • Mfr # 426-AL-28-300-SW

  • Zoro # G4694054


product price: $58.95
/ea

Key Features

Thread Size
M10
Diameter
28 mm
Color
Black
Height
78 mm
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426-AL-28-300-SW
Zoro #
G4694054
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Diameter
28 mm
Height
78 mm

Details

Color
Black
Finish
Textured
Handle
Aluminum
Mounting Distance
300 mm
Bushing Material
Aluminum

Description

GN 426 cabinet "U" handles are manufactured from a bent aluminum profile and have excellent stability and ergonomic design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.