Zoro Homepage

GN426.1-AL-20-200-SW Cabinet U-Handle

  • Mfr # 20W200X08

  • Zoro # G4715779


product price: $48.59
/ea

Key Features

Length
7.87 in
Diameter
0.79 in
Material
Aluminum
Color
Black
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20W200X08
Zoro #
G4715779
UPC #
-
Country of Origin
Germany

Dimensions

Length
7.87 in
Diameter
0.79 in

Details

Material
Aluminum
Color
Black
Finish
Powder Coated
Item
U-Handle

Description

GN 426.1 cabinet "U" handles are manufactured from a bent aluminum profile.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.