Zoro Homepage

GN426.5-28-400-B Cabinet U-Handle

  • Mfr # 426.5-28-400-B

  • Zoro # G4694429


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M10
Diameter
28 mm
Color
Matte
Height
90 mm
Finish
Shot-Blasted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426.5-28-400-B
Zoro #
G4694429
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Diameter
28 mm
Height
90 mm

Details

Color
Matte
Finish
Shot-Blasted
Handle
Stainless Steel
Mounting Distance
400 mm

Description

GN 426.5 cabinet "U" handles can be mounted from the back (type A) as well as from the operator's side (type B). In this case the stud is first screwed in from the machine side and then the handle is pushed on and secured with the set screw.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.