Zoro Homepage

GN427-12-200-SR Cabinet U-Handle

  • Mfr # 12W200D35V

  • Zoro # G4630467


product price: $10.39
/ea

Key Features

Diameter
12 mm
Color
Silver
Height
40 mm
Finish
Textured
Handle
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12W200D35V
Zoro #
G4630467
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
12 mm
Height
40 mm

Details

Color
Silver
Finish
Textured
Handle
Aluminum
Mounting Distance
200 mm

Description

GN 427 cabinet "U" handles are manufactured from a bent aluminum profile.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.