Zoro Homepage

GN430-500-EL Aluminum Ledge Handle

  • Mfr # 430-500-EL

  • Zoro # G4712629


product price: $28.29
/ea

Key Features

Length
500 mm
Color
Anodized, Black
Height
36 mm
Width
34 mm
Includes
Plastic End Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-500-EL
Zoro #
G4712629
UPC #
-
Country of Origin
Germany

Dimensions

Length
500 mm
Height
36 mm
Width
34 mm

Details

Color
Anodized, Black
Includes
Plastic End Cap
Handle
Aluminum
Mounting Distance
456 mm

Description

Typical applications for GN 430 ledge handles include swivel or sliding doors on protective doors and equipment. They are also suitable for use as drawer handles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.