Zoro Homepage

GN432-30-5/16X18 Wing Nut Stainless

  • Mfr # 5TX16

  • Zoro # G4723950


product price: $9.65
/ea

Key Features

Basic Material
Stainless Steel
Fastener Finish
Matte Shot Blasted
Dia./Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TX16
Zoro #
G4723950
UPC #
-
Country of Origin
Italy

Dimensions

Dia./Thread Size
5/16"-18

Details

Basic Material
Stainless Steel
Fastener Finish
Matte Shot Blasted

Description

Where a greater torque is required GN 432 wing nuts are a better solution than knurled nuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.