
GN433-34-M8-20-MT Wing Screw
Mfr # 433-NI-34-M8-20-MT
Zoro # G4660147
product price: $19.49
/eaKey Features
Basic Material
Stainless Steel
Fastener Finish
Matte Shot Blasted
Dia./Thread Size
M8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433-NI-34-M8-20-MT
Zoro #
G4660147
UPC #
-
Country of Origin
Germany
Dimensions
Dia./Thread Size
M8
Details
Basic Material
Stainless Steel
Fastener Finish
Matte Shot Blasted
Description
Where a greater torque is required GN 433 wing screws are a better solution than knurled nuts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.