Zoro Homepage

GN436-28-B6-N-MT Knurled Control Knob

  • Mfr # 436-28-B6-N-MT

  • Zoro # G4663540


product price: $26.59
/ea

Key Features

Diameter
1.1 in
Finish
Matte
Bore
6 mm
Set Screw Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436-28-B6-N-MT
Zoro #
G4663540
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.1 in

Details

Finish
Matte
Bore
6 mm
Item
Control Knob
Set Screw Material
Stainless Steel

Description

GN 436 stainless steel control knobs are available with a laser engraved indicator point (Type M) or without (Type N). They also include a stainless steel socket set screw with internal hex and serrated point.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.