Zoro Homepage

GN436.1-28-B8-S-MT Knurled Control Knob

  • Mfr # 436.1-28-B8-S-MT

  • Zoro # G4648238


product price: $40.25
/ea

Key Features

Diameter
1.1 in
Finish
Matte
Material
Stainless Steel
Bore
8 mm
Set Screw Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436.1-28-B8-S-MT
Zoro #
G4648238
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.1 in

Details

Finish
Matte
Material
Stainless Steel
Item
Control Knob
Bore
8 mm
Set Screw Material
Stainless Steel

Description

GN 436.1 knurled control knobs have graduation scales or arrow markings that are abrasion-resistant and easy to read. Besides the standard scale (Type S) the control knobs can be supplied with any type of graduation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.