Zoro Homepage

Gn437-A4-60-60-A-Gs Adj Friction Hinge

  • Mfr # 437-A4-60-60-A-GS

  • Zoro # G411289183


product price: $96.95
/ea
Free Shipping & Returns

Key Features

Material
Stainless steel 316
Length
60mm
Features
2x2 bores for countersunk screws
Finish
Matte shot-blasted finish
Thickness
18.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437-A4-60-60-A-GS
Zoro #
G411289183
UPC #
-
Country of Origin
Germany

Dimensions

Length
60mm
Thickness
18.5mm
Width
60mm
Bore Dia.
8.3 mm

Details

Material
Stainless steel 316
Features
2x2 bores for countersunk screws
Finish
Matte shot-blasted finish
Primary Application
The adjustment screw in GN 437 hinges allows the movement of the hinge to be constrained and adds a friction adjustment which controls the swinging of doors and flaps to eliminate inadvertent movement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.