
Gn437-Zd-50-50-A-Sr Adj Friction Hinge
Mfr # 437-ZD-50-50-A-SR
Zoro # G911289362
product price: $20.69
/eaKey Features
Material
Zinc die-cast
Length
50mm
Features
2x2 bores for countersunk screws
Thickness
15.5mm
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
437-ZD-50-50-A-SR
Zoro #
G911289362
UPC #
-
Country of Origin
Germany
Dimensions
Length
50mm
Thickness
15.5mm
Width
50mm
Bore Dia.
6.5 mm
Details
Material
Zinc die-cast
Features
2x2 bores for countersunk screws
Color
Silver
Finish
Powder coated, textured
Primary Application
The adjustment screw in GN 437 hinges allows the movement of the hinge to be constrained and adds a friction adjustment which controls the swinging of doors and flaps to eliminate inadvertent movement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.