Gn437-Zd-60-60-A-Sw Adj Friction Hinge

  • Mfr # 437-ZD-60-60-A-SW

  • Zoro # G511289427


product price:  $19.74
/ea

Key Features

Material
Zinc die-cast
Length
60mm
Features
2x2 bores for countersunk screws
Color
Black
Primary Application
The adjustment screw in GN 437 hinges allows the movement of the hinge to be constrained and adds a friction adjustment which controls the swinging of doors and flaps to eliminate inadvertent movement.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437-ZD-60-60-A-SW
Zoro #
G511289427
UPC #
-
Country of Origin
Germany

Dimensions

Length
60mm
Thickness
18.5mm
Width
60mm
Bore Dia.
8.3 mm

Details

Material
Zinc die-cast
Features
2x2 bores for countersunk screws
Color
Black
Primary Application
The adjustment screw in GN 437 hinges allows the movement of the hinge to be constrained and adds a friction adjustment which controls the swinging of doors and flaps to eliminate inadvertent movement.
Finish
Powder coated, textured

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.