Zoro Homepage

GN451-75-40-M12-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud

  • Mfr # 451-75-40-M12-ES-55

  • Zoro # G4652307


product price: $40.75
/ea

Key Features

Material
Natural Rubber; Stainless Steel
Height
1.57 in
Finish
Matte
Dia.
2.95 in
Thread Length
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-75-40-M12-ES-55
Zoro #
G4652307
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.57 in
Dia.
2.95 in
Thread Length
1.46 in
Thread Size
M12

Details

Material
Natural Rubber; Stainless Steel
Finish
Matte
Thread Type
Threaded Stud and Tapped Hole

Description

GN 451 vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.