GN453.2-25-32-1/4X20-55 Rubber Bumper Cone, Stainless Tapped

  • Mfr # 453.2-25-32-1/4-55

  • Zoro # G4677218


product price: $11.15
/ea

Key Features

Material
Natural Rubber; Stainless Steel
Height
1.26 in
Finish
Matte
Dia.
0.98 in
Thread Type
Tapped Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453.2-25-32-1/4-55
Zoro #
G4677218
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.26 in
Dia.
0.98 in
Thread Size
1/4"-20

Details

Material
Natural Rubber; Stainless Steel
Finish
Matte
Thread Type
Tapped Hole

Description

GN 453.2 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as set-up elements and leveling feet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.