
GN453.2-51-57-3/8X16-55 Rubber Bumper Cone, Stainless Tapped
Mfr # 453.2-51-57-3/8-55
Zoro # G4668809
product price:Â $46.79
/eaKey Features
Material
Cover Plate: Steel; Body: Natural Rubber
Height
2.24 in
Dia.
2.01 in
Hardness
55 - Medium
Thread Size
3/8"-16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
453.2-51-57-3/8-55
Zoro #
G4668809
UPC #
-
Country of Origin
Hungary
Dimensions
Height
2.24 in
Dia.
2.01 in
Thread Size
3/8"-16
Details
Item
Shock Absorption Mount
Material
Cover Plate: Steel; Body: Natural Rubber
Hardness
55 - Medium
Description
GN 453.2 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g. for conveyors. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as set-up elements and leveling feet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.