Zoro Homepage

GN471.3-160-B17 Crank Handle Aluminum

  • Mfr # 17MC03

  • Zoro # G4657164


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
6.3 in
Material
Phenolic
Bore
17 mm
Finish - Machining
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17MC03
Zoro #
G4657164
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6.3 in

Details

Item
Crank Handle
Color
Black
Material
Phenolic
Bore
17 mm
Finish - Machining
Powder Coated

Description

GN 471.3 crank handles are mainly used for applications where the hand piece must not protrude. In the operating position, the hand piece is firmly locked. By pulling the hand piece in the axial direction out of its locating cone, it can be folded back into place. The spring holds the hand piece firmly in both positions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.