Zoro Homepage

GN474-B12-B12-MT 2-Way Connector Clamp

  • Mfr # 474B12B12MT

  • Zoro # G4712419


product price: $19.19
/ea

Key Features

Material
Aluminum
Finish
Matte
Bore Dia.
12 mm
Cap Screw Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474B12B12MT
Zoro #
G4712419
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
12 mm

Details

Item
Mounting Clamp
Material
Aluminum
Finish
Matte
Cap Screw Material
Stainless Steel

Description

The various types of mini-clamps are typically used to build support structures for mounting sensors, plexiglass guards, or other elements. The clamping bores of GN 474 two-way connector mini-clamps are designed for tubings. The clamping force of the clamp onto the tube is achieved via the socket cap screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.