Zoro Homepage

GN476-B10-10-W-ELS 2-Way T-Connector Clamp

  • Mfr # 476B1010WELS

  • Zoro # G4707196


product price: $24.99
/ea

Key Features

Finish
Anodized
Material
Aluminum
Color
Black
Shaft Dia.
0.39 in
Bolt Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476B1010WELS
Zoro #
G4707196
UPC #
-
Country of Origin
Germany

Dimensions

Shaft Dia.
0.39 in
Bore Dia.
10 mm

Details

Item
Mounting Clamp
Finish
Anodized
Material
Aluminum
Color
Black
Bolt Material
Stainless Steel
Set Screw Material
Stainless Steel
Cap Screw Material
Stainless Steel

Description

The various types of mini-clamps are typically used to build support structures for mounting sensors, plexiglass guards, or other elements. The clamping bores of GN 476 two-way T-connector mini-clamps are designed for tubings. They are available in a version with bore or a version that incorporates a bolt. In the standard version, the clamping force of the clamp onto the tube is achieved via the socket cap screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.