GN476-B20-20-W-ELS 2-Way T-Connector Clamp
- Mfr # 476-B20-20-W-ELS
- Zoro # G4705087
product price:Â
$
39.45
/ea
Key Features
Finish
Anodized
Color
Black
Material
Aluminum
Bolt Material
Stainless Steel
Bore Dia.
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 476-B20-20-W-ELS
- Zoro #
- G4705087
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Bore Dia.
- 20 mm
- Shaft Dia.
- 0.79 in
Details
- Item
- Mounting Clamp
- Finish
- Anodized
- Color
- Black
- Material
- Aluminum
- Bolt Material
- Stainless Steel
- Cap Screw Material
- Stainless Steel
- Set Screw Material
- Stainless Steel
Description
The various types of mini-clamps are typically used to build support structures for mounting sensors, plexiglass guards, or other elements. The clamping bores of GN 476 two-way T-connector mini-clamps are designed for tubings. They are available in a version with bore or a version that incorporates a bolt. In the standard version, the clamping force of the clamp onto the tube is achieved via the socket cap screws.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.