Zoro Homepage

GN477-B15-MT Mounting Block

  • Mfr # 477B15MT

  • Zoro # G4645858


product price: $21.25
/ea

Key Features

Thread Size
M6
Height
20 mm
Length
45 mm
Finish
Matte
Overall Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477B15MT
Zoro #
G4645858
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Height
20 mm
Length
45 mm
Overall Width
20 mm
Bore Dia.
15 mm

Details

Item
Mounting Clamp
Finish
Matte
Screw Hole Centers
32 mm

Description

The various types of mini-clamps are typically used to build support structures for mounting sensors, plexiglass guards, or other elements. The bore spacing m of GN 477 connector mini-clamps corresponds to two-way base connector mini-clamps and flange bolts. In the standard version, the clamping force of the clamp onto the tube is achieved via the socket cap screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.