Zoro Homepage

GN477-B20-ELS Mounting Block

  • Mfr # 477B20ELS

  • Zoro # G4654529


product price: $30.99
/ea

Key Features

Thread Size
M6
Length
50 mm
Color
Black
Height
25 mm
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477B20ELS
Zoro #
G4654529
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Length
50 mm
Height
25 mm
Overall Width
25 mm
Bore Dia.
20 mm

Details

Item
Mounting Clamp
Color
Black
Finish
Anodized
Screw Hole Centers
36 mm

Description

The various types of mini-clamps are typically used to build support structures for mounting sensors, plexiglass guards, or other elements. The bore spacing m of GN 477 connector mini-clamps corresponds to two-way base connector mini-clamps and flange bolts. In the standard version, the clamping force of the clamp onto the tube is achieved via the socket cap screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.