Zoro Homepage

GN477-B8-ELS Mounting Block

  • Mfr # 477B8ELS

  • Zoro # G4646199


product price: $17.25
/ea

Key Features

Thread Size
M4
Height
14 mm
Color
Black
Finish
Anodized
Length
31.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477B8ELS
Zoro #
G4646199
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M4
Height
14 mm
Length
31.5 mm
Overall Width
14 mm
Bore Dia.
8 mm

Details

Item
Mounting Clamp
Color
Black
Finish
Anodized
Screw Hole Centers
22 mm

Description

The various types of mini-clamps are typically used to build support structures for mounting sensors, plexiglass guards, or other elements. The bore spacing m of GN 477 connector mini-clamps corresponds to two-way base connector mini-clamps and flange bolts. In the standard version, the clamping force of the clamp onto the tube is achieved via the socket cap screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.