Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN478-B16-M8-MT Mounting Connector

  • Mfr # 478B16M8MT

  • Zoro # G4655579


product price: $34.65
/ea

Key Features

Thread Size
M8
Material
Aluminum
Finish
Matte
Bore Dia.
16 mm
Cap Screw Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478B16M8MT
Zoro #
G4655579
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Bore Dia.
16 mm

Details

Item
Mounting Clamp
Material
Aluminum
Finish
Matte
Cap Screw Material
Stainless Steel

Description

The various types of mini-clamps are typically used to build support structures for mounting sensors, plexiglass guards, or other elements. GN 478 connector mini-clamps are designed primarily for use with sensor brackets and mounting brackets. In the standard version, the clamping force of the clamp onto the tube is achieved via the socket cap screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.