Zoro Homepage

GN50.1-SC-8 Retaining Magnet

  • Mfr # GN50.1

  • Zoro # G4848989


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Diameter
0.315 in
Height
0.177 in
Magnet Material
Samarium, Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN50.1
Zoro #
G4848989
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
0.315 in
Height
0.177 in

Details

Item
Retaining Magnet
Magnet Material
Samarium, Cobalt

Description

GN 50.1 retaining magnets are a shielded magnetic system. Mount in place with glue or with a side-mounted side screw.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.