
GN50.3-HF-47-M6 Retaining Magnet
Mfr # GN50.3
Zoro # G4848237
product price: $9.75
/eaKey Features
Max. Pull
180 N
Finish
Zinc Plated
Thread Length
8 mm
Magnet Height
9 mm
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN50.3
Zoro #
G4848237
UPC #
-
Country of Origin
Germany
Dimensions
Thread Length
8 mm
Magnet Height
9 mm
Thread Size
M6
Details
Max. Pull
180 N
Finish
Zinc Plated
Housing Material
Steel
Magnet Material
Hard Ferrite
Temp. Range (F)
392°F
Description
GN 50.3 retaining magnets are a shielded magnetic system.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.