Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN50.3-ND-20-M6 Retaining Magnet

  • Mfr # GN50.3

  • Zoro # G4847284


product price: $9.39
/ea

Key Features

Max. Pull
140 N
Finish
Zinc Plated
Housing Material
Steel
Magnet Height
6 mm
Thread Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN50.3
Zoro #
G4847284
UPC #
-
Country of Origin
Germany

Dimensions

Magnet Height
6 mm
Thread Length
10 mm
Thread Size
M6

Details

Max. Pull
140 N
Finish
Zinc Plated
Housing Material
Steel
Magnet Material
NdFeB (Neodymium, iron, boron)
Temp. Range (F)
176°F

Description

GN 50.3 retaining magnets are a shielded magnetic system.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.