Zoro Homepage

GN50.3-ND-25-M6 Retaining Magnet

  • Mfr # GN50.3

  • Zoro # G4849445


product price: $12.95
/ea

Key Features

Diameter
0.984 in
Finish
Zinc Plated
Housing Material
Steel
Magnet Material
Neodymium, Iron, Boron (NdFeB)
Thread Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN50.3
Zoro #
G4849445
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
0.984 in
Thread Size
M6

Details

Finish
Zinc Plated
Item
Retaining Magnet
Housing Material
Steel
Magnet Material
Neodymium, Iron, Boron (NdFeB)

Description

GN 50.3 retaining magnets are a shielded magnetic system.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.