
GN50.4-HF-25 Retaining Magnet Steel
Mfr # GN50.4
Zoro # G4845629
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Diameter
0.984 in
Height
0.276 in
Hole Dia.
0.22 in
Magnet Material
Hard Ferrite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN50.4
Zoro #
G4845629
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
0.984 in
Height
0.276 in
Hole Dia.
0.22 in
Details
Item
Retaining Magnet
Magnet Material
Hard Ferrite
Description
GN 50.4 retaining magnets are a shielded magnetic system. To ensure that the magnetic forces are not impaired, the mounting screws must be made of non-magnetic material.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.