Zoro Homepage

GN50.45-HF-20 Retaining Magnet

  • Mfr # GN50.45

  • Zoro # G4846654


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Diameter
0.787 in
Height
0.236 in
Hole Dia.
0.17 in
Magnet Material
Hard Ferrite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN50.45
Zoro #
G4846654
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
0.787 in
Height
0.236 in
Hole Dia.
0.17 in

Details

Item
Retaining Magnet
Magnet Material
Hard Ferrite

Description

GN 50.45 Stainless Steel-Retaining magnets are a shielded magnetic system. Due to the lower magnetic conductivity of the stainless steel housing, the magnetic forces are lower than with steel.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.