
GN50.5-ND-63 Retaining Magnet
Mfr # GN50.5
Zoro # G4847029
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Diameter
63 mm
Thickness
14 mm
Pull Force
1100 N
Thread Size
M10
Magnet Material
Neodymium, Iron, Boron (NdFeB)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN50.5
Zoro #
G4847029
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
63 mm
Thickness
14 mm
Thread Size
M10
Thread Length
8.5 mm
Details
Item
Retaining Magnet
Pull Force
1100 N
Magnet Material
Neodymium, Iron, Boron (NdFeB)
Housing Material
Steel
Max. Operating Temp.
176°F
Description
GN 50.5 retaining magnets are a shielded magnetic system. For diameter d1 ≥ 50 the magnetic surface is covered with a plastic cap. To ensure that the magnetic forces are not impaired, the mounting screws must be made of non-magnetic material.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.